Shop All Identification Labels
Nmc
Explosives 1.3C 1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL92R
Zoro # G9445051
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Product Information
- Brand Nmc
- MFR # DL92R
- Zoro # G9445051
- UPC # 88748104246
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Explosives 1.3C |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.3C 1 Dot Placard Sign |
Description
Explosives 1.3C 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 91940-PK (91940-PK)
- BRADLEY Punched Cap (136-036)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Ladder Storage Area Sign With Symbol, Portrait (OS-NS-P-710-V-13947)
- 3M DisposableRespirator, N95, White, PK440 (9205+B)
- NMC Nfpa Label Symbol 4", Pk5, Legend: COR (DCL144)
- NMC Hazardous Materials System Labels, Pk5, HMS8P (HMS8P)
- NMC Radioactive 7 Dot Placard Sign, Language: English (DL16R)
- NMC Danger 120 Volts Label, Pk5 (DGA31AP)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NEVS Day Change IV Tubing Label -Change Wednesday 7/8"x3" Flr Chart w/Black (NTUBE-W)
- Nmc Safety Labels