Shop All Identification Labels
Nmc
Explosives 1.2L 1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL91UV
Zoro # G9444771
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Product Information
- Brand Nmc
- MFR # DL91UV
- Zoro # G9444771
- UPC # 88748113607
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2L 1 Dot Placard Sign |
Description
Explosives 1.2L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Multi-Gas Detector, 20 hr Battery Life, Gray (10116927)
- NMC Danger Do Not Operate Equipment Lock-Out Bilingual Tag, Pk25 (SPLOTAG11-25)
- VIKING Handyman 3pc FR PVC Suit (2110FR-XXL)
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- NMC Dot Placard Sign, 1267 3, Material: Unrippable Vinyl (DL139BUV)
- NMC Pg Iii 6 Dot Placard Sign, Material: Unrippable Vinyl (DL127UV)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL130PR)
- NMC Toxic Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL133UV50)
- NMC Explosives 1.3L 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL93P)
- Nmc Safety Labels