Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL90P
Zoro # G9444500
product price: $2.65
/ea
Sold in multiples of 4 for $10.60
$10.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Product Information
- Brand Nmc
- MFR # DL90P
- Zoro # G9444500
- UPC # 88748104241
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | White |
Item | Explosives 1.2B 1 Dot Placard Sign |
Description
Explosives 1.2B 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Ear Plugs, 100 PK (IHP27)
- KLEIN TOOLS Positioning Strap, 6.5-Foot with 6-1/2-Inch Snap Hook (KG5295-6-6L)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, L (61630)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, S, PR (9666S)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Nfpa Label Number 3", Pk5 (DCN31)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Graphic No Industrial Trucks Iso Label, Pk5 (ISO433AP)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Four Digit 1993 Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL400PR)
- Nmc Identification Labels