Shop All Identification Labels
Nmc
Explosives 1.2B 1 Dot Placard Label, Pk25
Mfr # DL90AP
Zoro # G9444473
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Subject Matter Flammables, Combustibles, Explosives
- Language English
Product Information
- Brand Nmc
- MFR # DL90AP
- Zoro # G9444473
- UPC # 765018021088
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosive 1.2B |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2B 1 Dot Placard Label,PK25 |
Description
Explosives 1.2B 1 Dot Placard Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, Detention Pond No Access Permitted Sign With Symbol, Landscape (OS-NS-A-1824-L-10979)
- CONDOR Gloves, Hi-Vis Lime, M, Knit Wrist, PR (48WU20)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL (10), 1000 PK, Beige (5045XL)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH3X001200)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Ear Protection Required Label, Pk5, ESD134AP (ESD134AP)
- NMC Dangerous Dot Placard Sign, Material: Rigid Plastic (DL17R)
- NMC Dot Placard Sign, 1824 8, Legend: 1903 (DL178BPR)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Hazardous Materials System Labels, Pk5, Width: 5-5/8" (HMS4P)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- Nmc Safety Labels