Shop All Identification Labels
Nmc
Explosives 1.2 1 Dot Placard Sign, Material: Unrippable Vinyl
Mfr # DL131UV
Zoro # G9444458
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Explosion Hazard
Product Information
- Brand Nmc
- MFR # DL131UV
- Zoro # G9444458
- UPC # 88748112008
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Explosion Hazard |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.2 |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.2 1 Dot Placard Sign |
Description
Explosives 1.2 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 7 Men's 8 in Work Boot Alloy Work Boot, Black (17311-7D)
- STRANCO Die Cut Letter Label, L, 10 Cards, PK10 (DBV-2-L-10)
- VISUAL WORKPLACE Lean Sign, PVC 18"x24", 8 Wastes, 60-1900-2418-L781 (60-1900-2418-L781)
- MUCK BOOT CO Men's Outscape Slip On (OSS900 M 130)
- NMC Personal Protection Numbers/Symbols Right-To-Know Label, Pk10 (HM41)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- NMC Toxic Gas 2 Dot Placard Label, Pk25 (DL133AP)
- NMC CPR First Aid Certified And Trained Hard Hat Label, Pk25 (HH55)
- NMC Emergency Medical Technician Hard Hat Emblem, Pk25 (HH40)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- Nmc Safety Labels