Shop All Identification Labels
Nmc
Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic
Mfr # DL89R
Zoro # G9444001
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL89R
- Zoro # G9444001
- UPC # 88748104235
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | Explosives 1.1L |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosives 1.1L 1 Dot Placard Sign |
Description
Explosives 1.1L 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Elastic Back and Ankle Hood and Boot Coveralls, X-Large, White, PK24, 24PK (KCC 49124)
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- MCR SAFETY Coated Gloves, XXL, High Visibility Yellow, PR (N9690HVXXL)
- WYK Acidsafe, Resealable Drum, 55 gal. (AN3220)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- NMC Energy Isolation - Valve Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3405)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Material: Rigid Plastic (DL48R)
- NMC Danger Flammable Label, Pk5, D126AP (D126AP)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- Nmc Safety Labels