Shop All Identification Labels
Nmc
Explosive 1.1A 1 Dot Placard Sign, Material: Adhesive Backed Vinyl
Mfr # DL88P
Zoro # G9443432
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL88P
- Zoro # G9443432
- UPC # 88748104232
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Explosives 1.1A |
Background Color | Black on Orange |
Legend/Background Color | Orange |
Item | Explosive 1.1A 1 Dot Placard Sign |
Description
Explosive 1.1A 1 Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Beacon Warning Sounder Light, Blue, LED (SLM500B)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, 12PK (34-875/L)
- ANSELL Microflex L56, Latex Disposable Gloves, 3.9 mil Palm, Latex, Powder-Free, M, 100 PK, Beige (L562)
- MAGID Disposable Clothing, 2XL, White, Polypropylene, Zipper (CVZ6-XXL)
- NMC Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045 (DL145BPR)
- NMC Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl (DL143BP)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218R (IMO218R)
- NMC Oxygen 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL7P)
- NMC Trained Trench & Excavation Hard Hat Emblem, Pk25 (HH118)
- NMC Acetylene Hazmat Label (M768LP)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- Nmc Identification Labels