Shop All Identification Labels
Nmc
Energy Isolation - Thermal Isolation Point, Pk10, Width: 4"
Mfr # ISL3415
Zoro # G9442023
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Product Information
- Brand Nmc
- MFR # ISL3415
- Zoro # G9442023
- UPC # 88748113780
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | White, Red |
Mounting Style | Adhesive-Backed |
Legend | T-01 Thermal Isolation Point - Do Not Remove This Label |
Background Color | Black and Red on White |
Legend/Background Color | White, Red |
Item | Label,Energy Iso - Thermal Iso Poi,PK10 |
Description
Label,Energy Iso - Thermal Iso Poi,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY XL Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- CONDOR Leather Drivers Gloves, XL, Beige, PR (20GZ12)
- ACCUFORM Label, Health, 2x2 In, Ctd Paper, 250 Roll (LZH619PS2)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Unrippable Vinyl (DL45UV)
- NMC Dot Placard Sign, 1263 3, Material: Unrippable Vinyl (DL138BUV)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- NMC Nfpa Label Number 1", Pk5, Material: Pressure Sensitive Vinyl (DCN14)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Rigid Plastic (DL105R)
- NMC United States Coast Guard Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH150R)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- Nmc Identification Labels