Shop All Identification Labels
Nmc
Energy Isolation - Bio Hazard Isolation Point, Pk10, Width: 4"
Mfr # ISL3411
Zoro # G9441192
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 4"
- Height 3"
- Subject Matter Energy Isolation
- Language English
Product Information
- Brand Nmc
- MFR # ISL3411
- Zoro # G9441192
- UPC # 88748113776
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 3" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Energy Isolation |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | B-01 Bio Isolation Point - Do Not Remove This Label |
Background Color | Black and Yellow on White |
Legend/Background Color | White, Yellow |
Item | Label,Energy Iso - Bio Hazard Iso,PK10 |
Description
Label,Energy Iso - Bio Hazard Iso,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-Misc-P-710-L-19737)
- FOCO Neck Gaiter Denv Broncos (194751391958)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-03-0001)
- NMC Symbol Smoke Detector Imo Label (IMO110P)
- NMC Dot Placard, 3265 Corrosive 4 Digit, Pk100, Material: Unrippable Vinyl (DL187UV100)
- NMC Flammable 3 Dot Placard Sign (DL158R)
- NMC Dot Placard Sign, 1267 3, Pk10, Material: Adhesive Backed Vinyl (DL139BP10)
- NMC Labels, Shipping And Packing, Packing Slip Inside (LR23AL)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Mounting Style: Adhesive-Backed (DL98BUV)
- LABELMASTER Explosive 1.4 D Label, Vinyl, PK500 (SLEXP14D)
- Nmc Identification Labels