Shop All Identification Labels
Nmc
Empty Self-Laminating Label, Pk5
Mfr # HW35SL5
Zoro # G9441000
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Self-Laminated Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HW35SL5
- Zoro # G9441000
- UPC # 88748110320
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Self-Laminated Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Empty No More Than One Inch Of Residue Remains On The Bottom Of This Drum. Drum Is Empty By Epa Standards. Last Contained ____ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Empty Self-Laminating Label,PK5 |
Description
Empty Self-Laminating Label,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- ULTRATECH Economy Model Berm, CP2K, 10 ft. L, 10 ft.W (8252)
- TIMBERLAND PRO Size 9 Men's Miner Boot Steel Work Boot, Black (53531)
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639SM)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Rigid Plastic (DL81BR)
- NMC Combustible 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL9P10)
- NMC Toxic Gas 2 Dot Placard Sign, Pk50, Material: Unrippable Vinyl (DL133UV50)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Pressure-Sensitive Vinyl (DL18P)
- NMC Keep Hands Clear, Pk5 (D679AP)
- NMC Marine Pollutant Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR10)
- NEVS Intravenous Bag Label, Removable Thermal Transfer 2-1/2" x 4" Yellow (PTT-254YR)
- Nmc Identification Labels