Shop All Identification Labels
Nmc
Empty No More Than One Inch Hazmat Label, Material: Pressure Sensitive Vinyl
Mfr # HW35ALV
Zoro # G9441107
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 6"
- Height 6"
- Subject Matter Hazard Communication
- Language English
Product Information
- Brand Nmc
- MFR # HW35ALV
- Zoro # G9441107
- UPC # 88748110215
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 6" |
Details
Material | Pressure Sensitive Vinyl |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Empty No More Than One Inch Of Residue Remains On The Bottom Of This Drum. Drum Is Empty By Epa Standards. Last Contained ____ |
Background Color | White, Black |
Legend/Background Color | Black, White |
Item | Empty No More Than One Inch Hazmat Label |
Description
Empty No More Than One Inch Hazmat Label
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Roll of 500 Hazard Warning Vinyl Labels - Asbestos Free (VRC10)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (045-10)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H, PK6 (410S6BLK)
- NMC Radioactive 7 Dot Placard Sign, Material: Unrippable Vinyl (DL16UV)
- NMC Flammable Dot Placard Sign, 1301 3, Material: Unrippable Vinyl (DL186UV)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Argon Cylinder Shoulder Label, Pk25 (CY102AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Material: Adhesive Backed Vinyl (DL148BP)
- DAYMARK Removeable Adhesive 1"x1" Octagon Thursday Triling Label, PK12000 (IT110060B-4-THU)
- Nmc Identification Labels