Shop All Eyewash and Shower Parts and Accessories
Nmc
Emergency Shower 2-View Sign
Mfr # TV3
Zoro # G9388001
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 8 in
- Features Good Chemical Resistance
- Material Rigid Plastic
- Mount Type Yes
Product Information
- Brand Nmc
- MFR # TV3
- Zoro # G9388001
- UPC # 887481094892
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 10 in |
Width | 8 in |
Details
Item | Emergency Shower Sign,2-View |
Features | Good Chemical Resistance |
Material | Rigid Plastic |
Mount Type | Yes |
Description
Emergency Shower Sign,2-View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): Red Pk (423-RE)
- DICKIES FR Pant, Navy, 38 in Waist x 32 in Inseam (4839NB 38 32)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK3 (7062)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1952M)
- NMC Emergency Shower Sign (SA116P)
- NMC Imo Emergency Shower Sign (IMO222R)
- NMC Emergency Shower Keep Area Clear Sign (EGA2AB)
- NMC Emergency Shower Keep Area Clear Sign (EGA2RB)
- NMC Imo Emergency Shower Sign (IMO222P)
- NMC Emergency Shower Sign (SA116R)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- Nmc Eyewash Stations and Shower Equipment