Shop All Safety Tags & Identification
Nmc
Electrical Marker, 600 Volts, Pk25
Mfr # JL22011O
Zoro # G9391982
product price: $18.45
/pk 25, $0.74/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2 in
- Indoor/Outdoor Usage Indoor
- Height 1-1/8 in
- Material Pressure Sensitive Vinyl
- Features Fair Chemical Resistance
Product Information
- Brand Nmc
- MFR # JL22011O
- Zoro # G9391982
- UPC # 887481060507
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 4-1/2 in |
Height | 1-1/8 in |
Details
Item | Electrical Marker,600 Volts,PK25 |
Indoor/Outdoor Usage | Indoor |
Material | Pressure Sensitive Vinyl |
Features | Fair Chemical Resistance |
Operating Temp. Range | Up to 178°F |
Description
Electrical Marker,600 Volts,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT VeriShield Over-the-Head Earmuffs, Passive Protection, NRR 30 dB, Foam, Black/Yellow (1035110-VS)
- TILLMAN Brown Jacket size (3830L)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 8 (700418)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- NMC Danger Do Not Use Tag, Pk25 (RPT105)
- NMC Danger Do Not Enter Ez Hang Tag, Pk25 (RPTH3)
- NMC Danger High Voltage Above Sign - Bilingual (D550A)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk25 (DL40BTB25)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk10 (DL130TB10)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Organic Peroxide Placard, Pk10 (DL15TB10)
- Nmc Safety Tags & Identification