Shop All Identification Labels
Nmc
Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL31PR
Zoro # G9438751
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172
- Subject Matter Traffic
Product Information
- Brand Nmc
- MFR # DL31PR
- Zoro # G9438751
- UPC # 88748112822
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172 |
Subject Matter | Traffic |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | Drive Safely |
Background Color | Black on White |
Legend/Background Color | White |
Item | Drive Safety Dot Placard Sign |
Description
Drive Safety Dot Placard Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- MECHANIX WEAR Welding Gloves, Tan/Red, 9, PR (WS-FLX-009)
- SUMMIT BREEZE FR L Sleeve Shirt, Fl Lime, 2XL, Regular (SBS1027X2)
- PIP Top-Grain Pigskin Leather Drivers Gloves, Economy Grade, Medium, Gray (70-361/M)
- NMC Fire Extinguisher Instructions Sign, Pk100, Material: Adhesive Backed Vinyl (PCIBC)
- NMC Symbol Monitor Gun Water Imo Label, IMO165P (IMO165P)
- NMC Do Not Wear Loose Clothing While… Label, Pk5 (C381AP)
- NMC Toxic Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL133R)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed (DL73BUV10)
- NMC Flammable Ghs Label, Pk5 (GHS400AP)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk10, Material: Unrippable Vinyl (DL141BUV10)
- Nmc Safety Labels