Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL67BPR50
Zoro # G9392463
product price: $69.79
/pk 50, $1.40/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Product Information
- Brand Nmc
- MFR # DL67BPR50
- Zoro # G9392463
- UPC # 88748113205
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangr Good Blank Dot,PK50 |
Description
Placard Sign,9 Dangr Good Blank Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- JESSUP GLO BRITE Exit, PF50, Black Single Sided (7060-B)
- RADIANS Titanium NonVented Climbing Style Helmet, White (THRXN-WHITE)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL6BPR (DL6BPR)
- NMC Safety Team Hard Hat Emblem, Pk25 (HH119)
- NMC Nfpa Label Number 6", Pk5, DCN62 (DCN62)
- NMC Cargo Aircraft Only Label (DL58AL)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- NMC Graphic No Drinking Water Iso Label, Pk5 (ISO431AP)
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- Nmc Safety Labels