Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Pk100, Material: Unrippable Vinyl
Mfr # DL67BUV100
Zoro # G9392323
product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Product Information
- Brand Nmc
- MFR # DL67BUV100
- Zoro # G9392323
- UPC # 88748113213
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dngr Good Blank Dot,PK100 |
Description
Placard Sign,9 Dngr Good Blank Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, L, Bayonet, Silicone (10083800)
- EDWARDS SIGNALING Bell, 120VAC, 0.041A, Gray (340EX-6N5)
- SAFETY TECHNOLOGY INTERNATIONAL Enclosure, Open, Clear, Ext. Key Lock (STI-7510C)
- NMC Universal Waste Self-Laminating Label, Pk5 (HW30SL5)
- NMC Pg Iii 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL127P50)
- NMC PLACARD, 1073 3, 10 3/4X10 3/4, RIGID PLASTIC (DL97BR)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- Nmc Identification Labels