Shop All Identification Labels
Nmc
Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Adhesive Backed Vinyl
Mfr # DL67BP
Zoro # G9392140
product price: $3.65
/ea
Sold in multiples of 4 for $14.60
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Dangerous Goods
Product Information
- Brand Nmc
- MFR # DL67BP
- Zoro # G9392140
- UPC # 88748104198
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Dangerous Goods |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 9 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,9 Dangerous Goods Blank Dot |
Description
Placard Sign,9 Dangerous Goods Blank Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- 3M Faceshield Visor, Poly, GldPltdGr, 9x14-1/2 (82604-00000)
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK200 (3SCBP20)
- IRONWEAR Flame-Retardant Safety Vest Class 2 w/ Zipper & Radio Clips (Lime/Medium) (1278FR-LZ-RD-MD)
- NMC Authorized Equipment Operator Hard Hat Label, Pk25 (HH130)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR25)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- NMC Dot Placard Sign, 3 Flammable Liquids, Blank, Material: Pressure Sensitive Removable Vinyl .0045 (DL65BPR)
- MACO Label, Lsr, 1X1-1/2, We Pk (MACML5000)
- Nmc Safety Labels