Shop All Identification Labels
Nmc
Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English
Mfr # DL8BPR
Zoro # G9391617
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 6
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL8BPR
- Zoro # G9391617
- UPC # 88748113540
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 6 |
Subject Matter | Hazard Communication |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Poison |
Background Color | Black on White |
Item | Placard Sign,6 Poisonous And Infectious |
Description
Placard Sign,6 Poisonous And Infectious
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-X0H0-Y-NA)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- HONEYWELL Cut-Resistant Gloves, XL, 13 Gauge, A2, PR (22-7913B/10XL)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Chemical Id Label Spanish, Material: Rigid Plastic (SPCI10R)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Rigid Plastic (DL11R)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black (DL73BPR10)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- NMC Color Bar Nfpa Write-On Warning Label (WOL4)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- Nmc Safety Labels