Shop All Identification Labels
Nmc
Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Unrippable Vinyl
Mfr # DL63BUV
Zoro # G9391142
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards Hazardous Class 5
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL63BUV
- Zoro # G9391142
- UPC # 88748113116
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | Hazardous Class 5 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | Organic Peroxide |
Background Color | Black and Yellow on White |
Legend/Background Color | White |
Item | Placard Sign,5.2 Oxidizer And Organic Pe |
Description
Placard Sign,5.2 Oxidizer And Organic Pe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- DEWALT Hard Hat Mounted Ear Muffs, 26, Yellow / Black (DPG66-D)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- NMC Dot Placard Sign, 1942 5.1, Material: Rigid Plastic (DL145BR)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Radioactive 7 Dot Placard Sign, Material: Rigid Plastic (DL16PR)
- NMC Nfpa Label Symbol 2", Pk5, Color: Pink (DCL152)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BUV (DL152BUV)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- Nmc Safety Labels