Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Language: English
Mfr # DL62BUV
Zoro # G9390007
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL62BUV
- Zoro # G9390007
- UPC # 88748113097
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 40 Tall (101017-410 40 TLL)
- ANSELL VF, CutRes glves, BL/Gry, 10, 61DD54, PR (11-561VP)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-1/2" Shank L, Steel, 2273 (02273)
- SAFETYSTEPTD ADA Warning Pad, Blue, Flexible Cement (SSTDPB2X423505)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Material: Rigid Plastic (DL67BR)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Unrippable Vinyl (DL149BUV100)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Adhesive Backed Vinyl (DL35P)
- NMC Nfpa Label Symbol 2", Pk5, Mounting Style: Adhesive-Backed (DCL122)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- NMC Marine Pollutant Placard, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL77PR50)
- Nmc Identification Labels