Shop All Identification Labels
Nmc
Dot Placard Sign, 4 Flammable Solids, Blank, Background Color: Red and Black on White
Mfr # DL62BPR
Zoro # G9389943
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 4
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL62BPR
- Zoro # G9389943
- UPC # 88748113087
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 4 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Mounting Style | Adhesive-Backed |
Legend | No Legend - Blank Square in the Middle - 4 |
Background Color | Red and Black on White |
Legend/Background Color | White |
Item | Placard Sign,4 Flammable Solids Blank Do |
Description
Placard Sign,4 Flammable Solids Blank Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- MEGUIARS AUTOMOTIVE Meguiar's® Mirror Glaze Shop Apron, Black (MGAPRON)
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex (FS1J0572)
- RADIANS Radians Cheaters(R) Bi-Focal Eyewear (CH1-915)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR25)
- NMC No Riders Hazmat Label, Pk5 (M762AP)
- NMC Nfpa Label Symbol 3", Pk5, Material: Pressure Sensitive Vinyl (DCL123)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- NMC Biohazard Label, Pk5, S71AP (S71AP)
- NMC Corrosive 8 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL12P100)
- BRADY Calibration Labels 0.625" H x 1.5", PK 25 (WO-64-PK)
- Nmc Safety Labels