Shop All Identification Labels
Nmc
Dot Placard Sign, 3266 8 Corrosive, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL185PR
Zoro # G9389447
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Product Information
- Brand Nmc
- MFR # DL185PR
- Zoro # G9389447
- UPC # 88748112710
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3266 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard Sign,3266 8 Corrosive Dot |
Description
Placard Sign,3266 8 Corrosive Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Hard Cap, Black, PR (50403)
- ZORO SELECT Reel Fire Hose, 50 ft. L, Dia. 2-1/2 In. (1FEL6)
- WINTER WALKING Ice Cleats, Unisex, Blue/Gray, PR (JD7725-2X)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (105XBRMA120A)
- NMC CPR Trained Certified Hard Hat Emblem, Pk25 (HH70)
- NMC PLACARD, 1017, 10 3/4X10 3/4, RIGID PLASTIC (DL72BR)
- NMC Danger Pinch Points Label, Pk5, D149AP (D149AP)
- NMC Gasoline Label, Pk25 (DL157AP)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- NMC Qualified Forklift Operator Hard Hat Emblem, Pk25 (HH17R)
- NMC No Pacemakers Iso Label, Pk5 (ISO426AP)
- Nmc Safety Labels