Shop All Identification Labels
Nmc
Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl
Mfr # DL149BUV
Zoro # G9389027
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL149BUV
- Zoro # G9389027
- UPC # 88748112347
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3082 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3082 9 Dot |
Description
Placard Sign,3082 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY HVAC Fl Replacement Rcd Tag, Bk/Yel, PK10 (86558)
- LYLE Electrical Hazard Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0229-ND_10X7)
- PYRAMEX Fleece Lined Cowhide Leather with Keystone Thumb, Size S, 12PK (GL2006KS)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 9-1/2, D, PR (SE4625)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Adhesive Backed Vinyl (DL67BP50)
- NMC Danger Respirator Required Label, Pk5 (DGA26AP)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL50PR10)
- NMC Please Handle With Care Glass Thank You Label (LR11AL)
- NMC Flammable Bilingual Label, Pk5 (ESD126AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed (DL73BUV10)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86894 (86894)
- Nmc Safety Labels