Shop All Identification Labels
Nmc
Dot Placard Sign, 3077 9, Misc Goods, Material: Rigid Plastic
Mfr # DL148BR
Zoro # G9388738
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL148BR
- Zoro # G9388738
- UPC # 88748104100
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 3077 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,3077 9 Dot |
Description
Placard Sign,3077 9 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, S, PR (3201S)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000164)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401147)
- ERGODYNE Ballistic Safety Glasses, Smoke Anti-Fog, Scratch-Resistant (ODIN-AFTY)
- NMC Nfpa Label Number 2", Pk5, Color: Black (DCN24)
- NMC Right-To-Know Protective Equipment Label, Pk5 (HMC20AP)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC PLACARD, AMMONIA, 1005, 10.75X10.75, PVC, Pk100 (DL71BUV100)
- NMC Dot Placard Sign, 1824 8, Legend: 1903 (DL178BPR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- Nmc Safety Labels