Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL82BP50
Zoro # G9387791
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL82BP50
- Zoro # G9387791
- UPC # 88748113407
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK50 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 ft. L x Rubber; Closed Cell Vinyl Foam, 1" Thick (6FHG1)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Blue, Straight, PR (G99CRSGPLGSH)
- CALLOWAY MILLS Black, 22 W x 34 L (900152234)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL40BPR (DL40BPR)
- NMC Hot 3257 Misc Dot Placard Sign, Material: Adhesive Backed Vinyl (DL85BP)
- NMC Used Batteries Self-Laminating Label, Pk5 (HW37SL5)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Wash Hands Iso Label, Pk10 (ISO217AP)
- LABELMASTER Empty Label, 152mmx152mm, Polyprop, 500 (SL18)
- Nmc Safety Labels