Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL82BPR10
Zoro # G9387758
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL82BPR10
- Zoro # G9387758
- UPC # 88748113409
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placrd Sign,2212 9 Danger Good Dot,PK10 |
Description
Placrd Sign,2212 9 Danger Good Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- BULLARD Hard Hat Clear Visor, Flat, Polyester (840ME)
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1524)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Dot Placard Sign, 1263 3, Pk50, Material: Adhesive Backed Vinyl (DL138BP50)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BR (DL152BR)
- NMC Biohazard Label, Pk5, S52AP (S52AP)
- NMC Danger 110 Volts Label, Pk5, D700AP (D700AP)
- NMC Graphic Voltage Discharge Hazard Iso Label, Pk10 (ISO260AP)
- Nmc Safety Labels