Shop All Identification Labels
Nmc
Dot Placard Sign, 2212 9 Dangerous Goods, Material: Unrippable Vinyl
Mfr # DL82BUV
Zoro # G9387618
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 9
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL82BUV
- Zoro # G9387618
- UPC # 88748113418
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 9 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 2212 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,2212 9 Dangerous Goods Dot |
Description
Placard Sign,2212 9 Dangerous Goods Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Sign, Rubber, No Pedestrian Traffic, 17.5in (RFS00592)
- HEXARMOR Face Shield with Chin Guard (17-13002)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- CHUMS Switchback Silicone, Black/Smoke Fade (12308199)
- NMC Danger Contains Cadmium May Cause Cancer Sign, Width: 10" (D29P)
- NMC Self-Adhesive Vinyl Bumper Decal Blue, Pk100, PP10A (PP10A)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL46P)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk100 (DL174PR100)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Unrippable Vinyl (DL149BUV)
- Nmc Safety Labels