Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liquid, Material: Unrippable Vinyl
Mfr # DL73BUV
Zoro # G9385691
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL73BUV
- Zoro # G9385691
- UPC # 88748113323
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot |
Description
Placard Sign,1993 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER TIG Welding Gloves, Kidskin Palm, M, PR (0260-M)
- BDG Leather Gloves, Goatskin Palm (20-1-10699-XL)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- SHOWA 2005PF, Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, M ( 7 ), 100 PK, Clear (2005PFM-07)
- NMC Symbol Start Air Supply Imo Label, IMO188P (IMO188P)
- NMC Explosive Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS402AP)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH170R)
- NMC Placard Kits, Width: 5-5/8" (NFPK1)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL126P)
- C-LINE PRODUCTS Badge, Adhsve, Blue Brdr, 100PK (CLI92265)
- Nmc Safety Labels