Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White
Mfr # DL73BR
Zoro # G9385682
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL73BR
- Zoro # G9385682
- UPC # 88748104212
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot |
Description
Placard Sign,1993 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (212BWPX)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- PORTWEST Atlanta Hi-Vis Mesh Vest, XL (US370)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL85BPR25)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, Mounting Style: With Corner Holes (DL2BR)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Explosive 1.1A 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL88PR)
- NMC Danger Keep Out Label, Pk5 (D59AP)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL126PR100)
- Nmc Identification Labels