Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL40BP100
Zoro # G9385840
product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL40BP100
- Zoro # G9385840
- UPC # 88748112876
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK100 |
Description
Placard Sign,1993 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Ls Fr Interlock Henley Khaki 6.25 Oz (SEL2KH RG L)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, XL (1419XL)
- SICURIX Datacard, #534700-004-R010 YMCKT Ribbon Kit (534700-004-R010)
- CONDOR Safety Sign, 7" W, 10" H, 0.004" Thickness (469Y85)
- NMC Poison Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL132PR)
- NMC Symbol Secondary Escape Imo Label, IMO190P (IMO190P)
- NMC Certified First Aid Hard Hat Label, Pk25 (HH35)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Toxic Gas 2.1 Dot Placard Sign, Material: Rigid Plastic (DL126R)
- NEVS Dymo Shipping Label 4" x 2-5/16" White (LA-DYM-1047)
- Nmc Identification Labels