Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL40BPR10
Zoro # G9385743
product price: $16.59
/pk 10, $1.66/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Product Information
- Brand Nmc
- MFR # DL40BPR10
- Zoro # G9385743
- UPC # 88748112879
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK10 |
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, S, 100 PK, Beige (L971)
- MAGID Nylon Cane Mesh Bib Apron (A2432BPBCM)
- LYLE Fire Sign, 10" W, 14" H, 0.055" Thickness (LCU1-0073-NP_10x14)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL83BUV)
- NMC Dot Placard Sign, 1824 8, Material: Rigid Plastic (DL147BR)
- NMC Hazardous Materials Shipping Hazmat Label, Material: Pressure Sensitive Vinyl (HW30ALV)
- NMC Wear Foot Protection Iso Label, Pk5 (ISO406AP)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Adhesive Backed Vinyl (DL45P)
- LABELMASTER Lithium Battery Handling Marking, PK500 (LB435)
- Nmc Identification Labels