Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL143BPR25
Zoro # G9385463
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL143BPR25
- Zoro # G9385463
- UPC # 88748112229
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK25 |
Description
Placard Sign,1987 3Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-500-595-WT)
- KONG USA Tango, Body Black, Gate Black (7150X0NNNKK)
- NOTRAX 15 ft. L x Vinyl, 1" Thick (519S0315BL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Customers And Parts Entrance Sign, Portrait (OS-NS-D-710-V-10880)
- NMC PLACARD, REFRIGERATED LIQUID OXYGEN, 1073 3, 10.75X10.75, PS VINYL (DL97BP)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL125P50)
- NMC Emergency Id Name Emergency Contact Other Hard Hat Label, Pk25 (HH171)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Language: English (DL8BPR)
- NMC Symbol Primary Escape Imo Label, IMO189P (IMO189P)
- Nmc Identification Labels