Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Material: Rigid Plastic
Mfr # DL145BR
Zoro # G9385107
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL145BR
- Zoro # G9385107
- UPC # 88748104094
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot |
Description
Placard Sign,1942 5.1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS Barricade System, 55in H x 25in W, Orange (70-6030)
- ZORO SELECT Lockout Padlock, KD, Orange, 2"H, PK6 (48JR67)
- STRANCO Reflective Number Label, 4, 2-1/2in H, PK25 (RUM200-4-YB)
- TIMBERLAND PRO Work Shoes, Steel, SD, Mens, 10M, Brown, PR (85590)
- NMC Symbol Monitor Gun Water Imo Label, IMO165R (IMO165R)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Placard Sign, N1, 1.6 Explosives, Material: Rigid Plastic (DL45R)
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA59AP (DGA59AP)
- NMC Do Not Wear Loose Clothing.. Label, Pk5 (C511AP)
- NATIONAL MARKER CO Bilingual Machine Labels - Caution Keep Hands Out Of Moving Machinery (ESC622AP)
- Nmc Safety Labels