Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1
Mfr # DL145BP
Zoro # G9385122
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL145BP
- Zoro # G9385122
- UPC # 88748104093
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot |
Description
Placard Sign,1942 5.1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- CONDOR Hot Mill Gloves, White, Men's L, PR (2AP57)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 100)
- PIP Sleeves, Rubber, Yellow, L, 1000VAC, PR (193-0-LARGE)
- NMC Qualified Forklift Operator Hard Hat Label, Pk25 (HH17)
- NMC Magnetized Material Label, Pk25 (DL56AP)
- NMC Dot Placard Sign, 1270 3, Material: Rigid Plastic (DL140BR)
- NMC Danger Hazardous Waste Label, Pk5 (D140AP)
- NMC Labels, Shipping And Packing, Packing List Inside, 1-3/8X3 (LR21AL)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Adhesive Backed Vinyl (DL73BP10)
- BRADY Label, White, Brady B-423, 2in.Wx0.25in.H (THT-15-423-2.5-SC)
- Nmc Identification Labels