Shop All Identification Labels
Nmc
Dot Placard Sign, 1863 3, Fuel Aviation, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL141BP100
Zoro # G9384739
product price: $132.99
/pk 100, $1.33/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL141BP100
- Zoro # G9384739
- UPC # 88748112185
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1863 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1863 3 Dot,PK100 |
Description
Placard Sign,1863 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, XL (CCG2-05-XL)
- CONDOR D-Ring Extender with Loop, 18 in. (30HG84)
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Mounting Style: Adhesive-Backed (DL62BP)
- NMC Danger Label, Pk5, D1AP (D1AP)
- NMC Energy Isolation - Radiation Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3413)
- NMC Health Hazard Ghs Label, Pk5 (GHS408AP)
- NMC Graphic Wear Head And Eye Protection Iso Label, Pk10 (ISO210AP)
- NEVS GHS Label - Compliance Material Name 2-15/16" x 4-1/2" (GHS-0002)
- Nmc Identification Labels