Shop All Identification Labels
Nmc
Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl
Mfr # DL141BP
Zoro # G9384641
product price: $3.65
/ea
Sold in multiples of 4 for $14.60
$14.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL141BP
- Zoro # G9384641
- UPC # 88748104085
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1863 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1863 3 Dot |
Description
Placard Sign,1863 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Reaper Outdoor Polycarbonate Safety Glasses, Anti-Scratch/Anti-Fog, Black Frame/Dark Lenses (REAPER)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- EMERGENCY ZONE Survival Sleeping Bag, 2 Person (112)
- SHOWA Nitrile Coated Gloves, 3/4 Dip Coverage, White/Gray, L, PR (4000P-10)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk25 (DL81BPR25)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL105P10)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Material: Adhesive Backed Vinyl (DL81BP)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Symbol Heat Detector Imo Label, IMO141P (IMO141P)
- Nmc Safety Labels