Shop All Identification Labels
Nmc
Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl
Mfr # DL146BP
Zoro # G9384212
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 8
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL146BP
- Zoro # G9384212
- UPC # 88748104095
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 8 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1760 |
Background Color | Black on White |
Legend/Background Color | White |
Item | Placard Sign,1760 8 Dot |
Description
Placard Sign,1760 8 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Label, UN1197, PK500, HSN4700ET (HSN4700ETR)
- ARIAT Straight Fit FR Jean, Men's, L, 38/32 (10015160)
- HEARTLAND FOOTWEAR Rubber Boot, Men's, 4, Knee, Green, PR (70657-04)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- NMC Write-On Nfpa Labels, Width: 4" (HMS14ALV)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Confined Space Trained Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH141R)
- NMC Nfpa Label Symbol 4", Pk5, Legend: COR (DCL144)
- NMC Nfpa Protective Equipment Label (NFP20P)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Hazardous Materials System Labels, Pk5, Width: 15" (HMS15P)
- Nmc Identification Labels