Shop All Identification Labels
Nmc
Dot Placard Sign, 1270 3, Material: Rigid Plastic
Mfr # DL140BR
Zoro # G9383713
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL140BR
- Zoro # G9383713
- UPC # 88748104084
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1270 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1270 3 Dot |
Description
Placard Sign,1270 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, PVC, 2XL, 1 PR (93867XXL)
- OBERON ARC™ Series 25 KA Arc Flash Suppression Blankets 4x5 (ARCBKT-25KA-S)
- HONEYWELL UVEX Safety Glasses, Amber Anti-Scratch (S3203)
- STANTON TRADING Coat Room Check, Cardboard Tri Pl Tickets, Blue (3GCR-BLUE)
- NMC Explosives 1.3C 1 Dot Placard Sign, Material: Unrippable Vinyl (DL92UV)
- NMC Cut Or Sever Hazard Iso Label, Pk5 (ISO449AP)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, REMOVABLE PS VINYL (DL70BPR)
- NMC Symbol Evacuation Slide Imo Label, IMO201P (IMO201P)
- NMC Safety Orientation Name: Job Site: Date: Hard Hat Label, Pk25 (HH170)
- NMC Symbol Eedb Imo Label, IMO221P (IMO221P)
- LABELMASTER Inventory Part Number Label, PK500 (BLT68)
- Nmc Identification Labels