Shop All Identification Labels
Nmc
Dot Placard Sign, 1263 3, Material: Unrippable Vinyl
Mfr # DL138BUV
Zoro # G9383339
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL138BUV
- Zoro # G9383339
- UPC # 88748112141
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1263 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1263 3 Dot |
Description
Placard Sign,1263 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Eyewear Retainer, Black, Slip On, 16-1/2" L (15750)
- REEBOK Military Boots, 6in, 11-1/2W, Desert Tan, PR (RB8694)
- LYLE Plastic Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0678-NP_10X7)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +1.50, Sporty Black Frame (UVXA950)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL18UV10)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Material: Rigid Plastic (DL98BR)
- NMC Danger 110 Volts Label, Pk5, D700AP (D700AP)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL148BP100)
- NMC Danger Disconnect Before Servicing Label, Pk5 (DGA23AP)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, REMOVABLE PS VINYL, Pk25 (DL42BPR25)
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- Nmc Safety Labels