Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1263 3
Mfr # DL138BTB
Zoro # G9383302
product price: $1.55
/ea
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Language English
Product Information
- Brand Nmc
- MFR # DL138BTB
- Zoro # G9383302
- UPC # 88748112136
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1263 3 Dot |
Legend | 1263 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Language | English |
Tag Color | Black and Red on White |
UV Resistant | Yes |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
Format | Message and Graphic |
Description
Placard Sign,1263 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit HPPE Cut Resistant HiViz Yellow Impact Prote, Size M (8) (99-1-9790-8)
- BRADY Lockout Padlock, Nylon, Bl, PK3 (CPT-BLU-25PL-KA3PK)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (19953)
- NMC Dot Placard Sign, 1866 3 (DL142BTB)
- NMC Dot Placard Sign, 1866 3 (DL143BTB)
- NMC Combustible 3 Dot Placard Sign, Pk10 (DL9TB10)
- NMC Danger Do Not Enter Ez Hang Tag, Pk25 (RPTH3)
- NMC Danger Electrical Lockout Type Class A & Class B Tag, Pk10 (JMTAG3)
- NMC Danger Men Working On Machinery Hands Off This Equipment Tag, Pk25 (RPT31G)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid (DL146BTB)
- Nmc Safety Tags & Identification