Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1255 3
Mfr # DL137BTB
Zoro # G9383171
product price: $1.35
/ea
Sold in multiples of 7 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172
- Language English
Product Information
- Brand Nmc
- MFR # DL137BTB
- Zoro # G9383171
- UPC # 88748112117
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1255 3 Dot |
Legend | Naphtha, 1255 3 |
Material | Card Stock |
Standards | DOT 49 CFR 172 |
Language | English |
Tag Color | Black on Orange |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Format | Message and Graphic |
Description
Placard Sign,1255 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Grade Cow Grain Driver, XL, PK12 (3215XL)
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H (03-780-4EG)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- PORTWEST Vis-Tex PU Cut Resistant Glove, L (A625)
- NMC Gasoline 3 Dot Placard Sign (DL134TB)
- NMC Poison Gas 2 Dot Placard Sign (DL132TB)
- NMC Explosives 1.1 1 Dot Placard Sign (DL130TB)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- NMC Danger High Voltage Turn Power Off Sign (D555PB)
- NMC Danger High Voltage Within Keep Out Sign (D556PB)
- NMC Flammable Gas 2 Dot Placard Sign, Pk10 (DL46TB10)
- Nmc Lockout Tagout