Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Pk100, Material: Unrippable Vinyl
Mfr # DL187UV100
Zoro # G9389167
product price: $143.99
/pk 100, $1.44/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Product Information
- Brand Nmc
- MFR # DL187UV100
- Zoro # G9389167
- UPC # 88748112758
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot,PK100 |
Description
Placard,3265 Corrosive 4 Digit Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: 3XL (HW173GBK (3XL))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2090X-L (9))
- CARHARTT Safety Glasses, Gray Anti-Fog, Anti-Static, Scratch-Resistant (CHB420DTP)
- LYLE Decal, Warning High Voltage, Plastic, 10x7" (LCU6-0004-NP_10X7)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Rigid Plastic (DL63BR)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Pk100, DL8BP100 (DL8BP100)
- NMC Organic Peroxide Label, Pk25 (DL15AP)
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- BRADY Arc Flash Protection Label, 4"H x 6"W, PK5 (121099)
- Nmc Safety Labels