Shop All Identification Labels
Nmc
Dot Placard, 3265 Corrosive 4 Digit, Material: Adhesive Backed Vinyl
Mfr # DL187P
Zoro # G9389228
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Product Information
- Brand Nmc
- MFR # DL187P
- Zoro # G9389228
- UPC # 88748111743
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 3265 |
Background Color | White, Black |
Legend/Background Color | White |
Item | Placard,3265 Corrosive 4 Digit Dot |
Description
Placard,3265 Corrosive 4 Digit Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 38" Sz, Waist 37" to 39" (4233)
- BRADY Label, 1 29/32 in W, Outdoor, White (M6C-1900-439)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 3 1 pc, 6PK (840480)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- NMC Flammable Solid 4 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL11P)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- NMC Inhalation Hazard 6 Dot Placard Sign, Material: Unrippable Vinyl (DL135UV)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL16P10)
- NMC Organic Peroxide Placard, Pk50, Material: Unrippable Vinyl (DL15UV50)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- Nmc Identification Labels