Shop All Safety Tags & Identification
Nmc
Dot Placard, 3265 Corrosive 4 Digit
Mfr # DL187TB
Zoro # G9389088
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Corrosive 3265 8
- Material Card Stock
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49
Product Information
- Brand Nmc
- MFR # DL187TB
- Zoro # G9389088
- UPC # 88748112751
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard,3265 Corrosive 4 Digit Dot |
Legend | Corrosive 3265 8 |
Material | Card Stock |
Standards | DOT 49 |
Tag Color | Black on White |
Language | English |
Type | Placard |
Format | Message and Graphic |
Description
Placard,3265 Corrosive 4 Digit Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600X-4XL (UHV600X-4XL)
- CONDOR High Visibility Safety Sign, 7-1/2"W, 18"H (480Z25)
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- NMC Valve Tags, BrassO40 Round 1.5 (BVT1R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign (DL81BTB)
- NMC Danger High Voltage Sign (D617AB)
- NMC Toxic 6 Dot Placard Sign, Pk100 (DL87TB100)
- NMC Large Format Danger High Voltage Overhead Sign (D553RD)
- NMC Marine Pollutant Placard (DL77TB)
- NMC Organic Peroxide Placard, Pk10 (DL15TB10)
- Nmc Safety Tags & Identification