Shop All Identification Labels
Nmc
Dot Placard, 1202 Diesel, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL193PR50
Zoro # G9382709
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Product Information
- Brand Nmc
- MFR # DL193PR50
- Zoro # G9382709
- UPC # 88748113868
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1202 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Dot Placard,1202 Diesel,PK50 |
Description
Dot Placard,1202 Diesel,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 10PK (Z-262ORD-10PK)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Inhalation Hazard 2 Dot Placard Sign, Pk25, Width: 4" (DL105AP)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Graphic Tipping Hazard Iso Label, Pk5 (ISO439AP)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Rigid Plastic (DL146BR)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL6P)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- Nmc Safety Labels