Shop All Identification Labels
Nmc
Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl
Mfr # DL193UV10
Zoro # G9382523
product price: $20.19
/pk 10, $2.02/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Flammables, Combustibles, Explosives
- Color Black
Product Information
- Brand Nmc
- MFR # DL193UV10
- Zoro # G9382523
- UPC # 88748113876
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Subject Matter | Flammables, Combustibles, Explosives |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1202 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Dot Placard,1202 Diesel,PK10 |
Description
Dot Placard,1202 Diesel,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS700S-07)
- ABUS Lockout Padlock, KA, Purple, 1-3/4"H (74/40 KA PURPLE)
- PANDUIT Label Tape, .24"x25ft, Black/White (T024X000FJC-BK)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCMM01)
- NMC Cut/Sever Label, Pk5 (S65AP)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Wear Faceshield And Eye Protection Iso Label, Pk5 (ISO405AP)
- NMC Cargo Aircraft Only Label (DL58AL)
- NMC Hot 3257 Misc Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL85BP100)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, DL141BPR (DL141BPR)
- NEVS Label, Blank Direct Thermal 1" x 3" (LBW-0134)
- Nmc Identification Labels