Shop All Facility Signs
Nmc
Do Not Stack To Within 18" Of Sprinkler Pipes Sign, M412P
Mfr # M412P
Zoro # G9438060
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Pressure Sensitive Vinyl
- Operating Temp. Range Up to 178°F
- Indoor/Outdoor Usage Indoor
- Size 7 in x 10 in
- Mounting Yes
Product Information
- Brand Nmc
- MFR # M412P
- Zoro # G9438060
- UPC # 887481064659
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 10 in |
Details
Item | Sign,Do Not Stack To Within 18" Of Sprin |
Sign Material | Pressure Sensitive Vinyl |
Operating Temp. Range | Up to 178°F |
Indoor/Outdoor Usage | Indoor |
Mounting | Yes |
Description
Sign,Do Not Stack To Within 18 In. Of Sprin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B131R/7)
- MECHANIX WEAR Mechanics Gloves, L, Black/Red, Trek Dry(R)/TPR (MPT-52-010)
- OCCUNOMIX Rain Pants, Yellow, 4XL, Fits Waist 56 to 58" (LUX-TRPNT-Y4X)
- NMC Imo Emergency Telephone Station Sign, IMO106R (IMO106R)
- NMC International Marine Organization Life Boat Sign, IMO196P (IMO196P)
- NMC Emergency Shut Off Sign, M347R (M347R)
- NMC Emergency Eyewash 2-View Sign, TV2 (TV2)
- NMC Company Is Not Responsible F.., N253RB (N253RB)
- NMC Bridge Ices Before Road Sign, TM257K (TM257K)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Sign, Landscape (OS-NS-A-1014-L-14330)
- Nmc Facility Signs