Shop All Stencils
Nmc
Do Not Enter Graphic Plant Marking Stencil
Mfr # PMS225
Zoro # G9437388
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 24 in
- Character Size 24 in x 24 in
Product Information
Dimensions
Width | 24 in |
Length | 24 in |
Character Size | 24 in x 24 in |
Details
Item | Stencil,Do Not Enter Graphic Plant Mrkng |
Description
Stencil,Do Not Enter Graphic Plant Mrkng
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY ComfortBrite Flame Resist Rain Jacket, Yellow/Green, L (J53122)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy (34LS-35-5)
- ZORO SELECT Barricade, 3 Panel, 108 In Length, Yellow (3UTN9)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WP (03-550-WP)
- NMC Individual Character Stencil 36" Number Set, PMC36-8 (PMC36-8)
- NMC Individual Character Stencil 8" Number Set, PMC8-P (PMC8-P)
- NMC Individual Character Stencil 4" Number Set, PMC4-8 (PMC4-8)
- NMC Individual Character Stencil 24" Number Set, PMC24-B (PMC24-B)
- NMC Stencil, Trash Can (PMS238)
- NMC Individual Character Stencil 8" Number Set, PMC8-K (PMC8-K)
- RAE Pavement Stencil, 12 in, Number Kit, 1/8 (STL-108-8120)
- Nmc Stencils