Shop All Identification Labels
Nmc
Dl179 Limited Quantity Dot Shipping Label
Mfr # DL179AL
Zoro # G9436977
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Paper
- Width 4"
- Height 4"
- Subject Matter DOT Shipping Label
Product Information
- Brand Nmc
- MFR # DL179AL
- Zoro # G9436977
- UPC # 88748113745
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Paper |
Subject Matter | DOT Shipping Label |
Item | Label,Dl179 Limitd Quantity Dot Shipping |
Description
Label,Dl179 Limitd Quantity Dot Shipping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Face Shield, Anti-Static, PK5 (DFS/F)
- DURABLE CORP 3' X 4' Brown Entrance Mat Entrance Mat (654S34BN)
- BRADY Information Center, Right to Know SDS (121371)
- PROPAC 10 MIL PONCHO (D8006-10MIL)
- NMC Four Digit Placard 3286, Pk50 (DL651R50)
- NMC Four Digit 2924 Placard, Material: Pressure Sensitive Removable Vinyl .0045 (DL650PR)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk50, Material: Unrippable Vinyl (DL50UV50)
- NMC Dot Placard Sign, 9 Dangerous Goods, Blank, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL67BPR50)
- NMC Energy Isolation - Thermal Isolation Point, Pk10, Width: 4" (ISL3415)
- NMC Dot Placard, 1202 Diesel, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL193PR50)
- Nmc Safety Labels