Shop All Identification Labels
Nmc
Dangerous When Wet Label, Pk25
Mfr # DL22AP
Zoro # G9436091
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl
- Width 4"
- Height 4"
- Standards DOT 49 CFR 172.402
- Subject Matter Hazard Communication
Product Information
- Brand Nmc
- MFR # DL22AP
- Zoro # G9436091
- UPC # 888975664362
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4" |
Height | 4" |
Details
Material | Pressure Sensitive Vinyl |
Standards | DOT 49 CFR 172.402 |
Subject Matter | Hazard Communication |
Language | English |
Color | White |
Mounting Style | Adhesive-Backed |
Legend | Dangerous When Wet |
Background Color | Blue, White |
Legend/Background Color | Blue |
Item | Dangerous When Wet Label,PK25 |
Description
Dangerous When Wet Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1214)
- IRONWEAR Visor Bracket for Full Brim Style Hard Hats Aluminum (3945)
- CONDOR Safety Glasses, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Black Arm, Clear Lens (4VCK4)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- NMC Explosives 1.3L 1 Dot Placard Label, Pk25 (DL93AP)
- NMC Drive Safety Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL31PR)
- NMC Electric Voltage Hazard Iso Label, Pk5 (ISO459AP)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL16UV25)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- NMC Energy Isolation - Chemical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3412)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Vinyl (HM27ALV)
- Nmc Identification Labels